Beli gedore ratchet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GEDORE Swivel Long Reversible Ratchet (Kunci Torsi)
    Mulai

    Rp6.299.900

    GEDORE Swivel Long Reversible Ratchet (Kunci Torsi)
    atribut:
    • Input Drive (mm): Convex 12.7
    • Total Length (mm): 600
    • Number of Teeth (sheet): 48
  2. SATA Ratchet Screwdriver Set (Obeng Ratchet)
    Mulai

    Rp279.900

    SATA Ratchet Screwdriver Set (Obeng Ratchet)
    Deskripsi:
    - The screwdriver handle is made of PP+TPR material, providing a comfortable grip.- Ratchet switch, high torque, saves time and effort- Screwdriver bit material: chrome vanadium steel, electroplated surface, not easy to rust.
    atribut:
    • Material Of Screwdriver Bit: Chrome Vanadium Steel
    • Material Of Screwdriver Handle: PP+TPR
    • Surface Finish Of Screwdriver Bit: Electroplated
    • Torque Of Ratchet Switch: High
  3. GEDORE Screwdriver Bits (Mata Sok)
    Mulai

    Rp129.900

    GEDORE Screwdriver Bits (Mata Sok)
    atribut:
    • UNSPSC: 27112814
  4. GEDORE Ratchet (Kunci Saringan Oli)
    Mulai

    Rp3.999.900

    GEDORE Ratchet (Kunci Saringan Oli)
    Deskripsi:
    These friction spanner ratchets have a handle with one end that accepts an insert ring sized to the desired fastener. They act like a ratcheting box wrench except the spanner tool is compatible with a variety of insert rings for a range of fastener head sizes.
    atribut:
    • UNSPSC: 27111711
    • Corrosion Resistant: Yes
    • Finish: Black Oxide
    • Flex Range of Motion: 1°
    • Grip Style: One Piece
    • Head Shape: Round
    • Head Type: Flexible
    • Insulated: No
    • Material: Alloy Steel
    • Measurement Type: Metric
    • Min. Arc Swing: 1°
    • Non-Sparking: No
    • Quick Release: No
    • Ratchet Type: Friction Spanner
    • Ratcheting: Yes
    • Reversing: No
    • Tether Ready: No
  5. BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  6. WERA Bit Holder
    Mulai

    Rp539.900

  7. GEDORE Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp499.900

    GEDORE Adjustable Wrench (Kunci Inggris)
    atribut:
    • Finish Material: Chrome Vanadium Steel (Cr-V), Surface treatment: Chrome plating
  8. GEDORE Stubby Screwdriver (Obeng)
    Mulai

    Rp189.900

    GEDORE Stubby Screwdriver (Obeng)
    atribut:
    • Finish Material: Shaft = Molybdenum vanadium steel, Grip = Composite rubber
    • Overall Length (mm): 81
    • Set Content: Single item
    • Shaft Length (mm): 25
  9. GENIUS Impact Bit Socket SAE 1inch 6 PT (Mata Sock Impact)
    Mulai

    Rp459.900

    GENIUS Impact Bit Socket SAE 1inch 6 PT (Mata Sock Impact)
    atribut:
    • Material: Chrome Molybdenum Steel
    • Square Drive (inch): 1
    • Socket Point: 6pt.
  10. monotaro Plate Set Obeng Ratchet (Obeng Ratchet)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp139.900

    monotaro Plate Set Obeng Ratchet (Obeng Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Obeng Ratchet
    atribut:
    • Material: Body: S45C, bit: S2
    • Overall Length (mm): 100
    • Weight (g): 50
    • Mounting Height (mm): 18
    • Head Width (mm): 15
    • Bit Material: S2
    • Blade Magnet: None
    • Body Material: S45C
    • Material (Grip): S45C
    • Set Content: (+): # 1, # 2, # 3 / (-): 4.6, S4, S5, S6
    • Type: Set product
  11. GEDORE Ratchet Handle (Gagang Sok Ratchet)
    Mulai

    Rp2.899.900

    GEDORE Ratchet Handle (Gagang Sok Ratchet)
    atribut:
    • Input Drive (mm): Convex 12.7
    • Number of Teeth (sheet): 48
    • Total Length (mm): 270
    • Finishing Material: Chrome Vanadium Steel, Grip: Composite rubber
  12. TONE Ratchet Handle
    43%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    TONE Ratchet Handle
    Deskripsi:
    -Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
  13. WERA Hex Key Set (Kunci L)
    Mulai

    Rp1.399.900

    WERA Hex Key Set (Kunci L)
    Deskripsi:
    -Size can be identified easily with the nine colors.-With a Wera unique surface contact structure called Hex-Plus, the inner sides of hexagon socket screws are not damaged and this contributes to extending the life of the screw.-Work efficiency is improve-Holder
    atribut:
    • Set Contents: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0mm
    • Accessories: Holder
  14. WERA Bit Socket Set All Purpose (Set Kunci Sok)
    Mulai

    Rp3.699.900

    WERA Bit Socket Set All Purpose (Set Kunci Sok)
    Deskripsi:
    These SAE socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. They come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
    atribut:
    • Bolt Clearance (inch): 1
    • Container Features: Slim Fit
    • Corrosion Resistant: Yes
    • Drive Type: Hand
    • Finish: Chrome
    • Impact Rated: No
    • Includes Deep Sockets: No
    • Includes Socket Bits: No
    • Includes Standard Sockets: Yes
    • Includes Wrenches: No
    • Insulated: No
    • Locking: Yes
    • Material: Alloy Steel
    • Min. Arc Swing: 5°
    • Non-Sparking: No
    • Reversing: Yes
    • Socket Shape: 6-Point
Daftar Harga gedore ratchet Terbaru October 2026
GEDORE Swivel Long Reversible Ratchet (Kunci Torsi)Rp6.299.900
SATA Ratchet Screwdriver Set (Obeng Ratchet)Rp279.900
GEDORE Screwdriver Bits (Mata Sok)Rp129.900
GEDORE Ratchet (Kunci Saringan Oli)Rp3.999.900
BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)Rp1.699.900
HAZET Screwdriver Hex Anamic (Obeng)Rp469.900
WERA Bit HolderRp539.900
MAXPOWER Adaptor ImpactRp38.900
GEDORE Adjustable Wrench (Kunci Inggris)Rp499.900
GEDORE Stubby Screwdriver (Obeng)Rp189.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)